Catalog Envlops, 7-1/2" H, 10-1/2" W, PK250
- Mfr # QUA43462
- Zoro # G5499532
product price:Â
$
97.35
/pk of 250, $0.39/ea
Key Features
Opening
Top
Color
Brown
Material
Kraft
Width
10 1/2 in
Height
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUA43462
- Zoro #
- G5499532
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 10 1/2 in
- Height
- 7 1/2 in
- Envelope Size
- #6
- Exterior Dimensions
- 7.5 x 10.5
- Trade Size
- #6
Details
- Item
- Catalog Envelopes
- Opening
- Top
- Color
- Brown
- Material
- Kraft
- Closure
- Self-Adhesive
- Envelope Closure
- Self Adhesive
- Weight
- 7.34 lbs
- Exterior Material(s)
- Kraft Paper Stock
- Flap Type
- Cheese Blade
- Seam Type
- Center
- Basis Weight
- 28 lb Bond
- Shell Material
- Kraft
- Wire Color
- Brown
Description
Catalog Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #6, Height 7 1/2 in, Width 10 1/2 in, Opening Top, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.