This item is Discontinued.

Qualtech Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 2132 Drill Size  Fraction, 06562 Dr DWDCO21/32

Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 2132 Drill Size Fraction, 06562 Dr (Discontinued)

  • Mfr # DWDCO21/32
  • Zoro # G808045392
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWDCO21/32
Zoro #
G808045392
UPC #
887861042000
Country of Origin
China

Description

pQualtech Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 2132 in Drill Size Fraction, 06562 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, 2 Flutes, 3 in Flute Length, 12 in Shank, RoundReduced Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Stainless Steel, Inconel and Titaniump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.