Taper Length Drill, Heavy Duty, Series DWDTLCO, 2964 Drill Size Fraction, 04531 Drill Size

  • Mfr # DWDTLCO29/64

  • Zoro # G508047139


product price: $47.55
/ea
Sold in multiples of 6 for $285.30

Key Features

Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Drill Bit Point Type
Split Point
Flute Length
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTLCO29/64
Zoro #
G508047139
UPC #
887861058261
Country of Origin
China

Dimensions

Flute Length
4-3/4"
Shank Dia.
29/64"

Details

Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Drill Bit Point Type
Split Point

Description

pQualtech Hand Cutting Direction, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Tough Alloy Steelsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.