Zoro Homepage

18X60 WIRE 12 SHELF UNIT W/118 BINS CLEAR

  • Mfr # WR74-1860-103104CL

  • Zoro # G816530576


product price: $1,717.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
18 in
Overall Height
74 in
Material
Carbon Steel
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1860-103104CL
Zoro #
G816530576
UPC #
651588174319
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Length
60 in

Details

Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
12
Load Capacity
600-800 lb

Description

Bin Wire Shelving System, 60''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 78 QSB103 and 40 QSB104 clear bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.