Zoro Homepage

24 X 36 X 74 5-TIER WIRE POLYMER MAT UNIT

  • Mfr # WR74-2436WPM-5

  • Zoro # G016533339


product price: $854.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Green/Polymer
Material
Carbon Steel
Load Capacity
600-800 lb
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2436WPM-5
Zoro #
G016533339
UPC #
651588195505
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
74 in
Overall Height
36 in

Details

Color
Epoxy Coated, Green/Polymer
Material
Carbon Steel
Load Capacity
600-800 lb
Item
Shelving Unit Plastic with Metal Posts
Number of Shelves
5

Description

Wire Plastic Mat Shelving Unit, stationary, 5-tier, 36''W x 24''D x 74''H overall size, 600-800 lb. max weight, includes, 5 plastic wire mats, 5 wire frames, 4 posts, and 5 packs of split sleeves 4 pairs each, green epoxy antimicrobial coating, NSF, KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.