Zoro Homepage

24x36x74 STENCIL STORAGE RACK W/22 DIVIDERS

  • Mfr # WR74-2436C-22D

  • Zoro # G116553640


product price: $894.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Overall Height
74 in
Load Capacity
800 lb
Material
Carbon Steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2436C-22D
Zoro #
G116553640
UPC #
651588129869
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
24 in
Length
36 in

Details

Item
Shelving Unit Wire
Number of Shelves
3
Load Capacity
800 lb
Material
Carbon Steel
Color
Chrome

Description

Wire Shelving Stencil Unit, includes: 3 shelves, 4 posts and 22 dividers, chrome plated finish, suitable for dry storage applications, NSF approved, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.