Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34in POST WALL MOUNT CANTILEVER KIT 12X24 CHROME

  • Mfr # WC34-CB1224C

  • Zoro # G616533418


product price: $215.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
34 in
Number of Shelves
2
Color
Chrome
Width
12 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC34-CB1224C
Zoro #
G616533418
UPC #
651588175767
Country of Origin
China

Dimensions

Depth
34 in
Width
12 in
Height
24 in

Details

Number of Shelves
2
Color
Chrome
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel

Description

Cantilever Double Shelf Post Wall Mount, 2 24''W x 12''D shelves, 2 34'' posts, 4 12'' cantilever arms, and 4 mounting brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.