Steel, Polypropylene Bin Shelving, 24 in D x 74 in H x 36 in W, 7 Shelves, Yellow

  • Mfr # WR7-20-MIXYL

  • Zoro # G9905472


product price:  $1,037.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR7-20-MIXYL
Zoro #
G9905472
UPC #
651588077450
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Bin Width
8 1/4 in, 11 in, 16 1/2 in
Bin Depth
23 7/8 in
Shelf Width
36 in
Width
36 in
Depth
24"
Height
7 in, 9 in, 10 in, 11 in
Bin HxWxD
(2) 11 in x 16 1/2 in x 23 7/8 in, (3) 10 in x 11 in x 23 7/8 in, (3) 7 in x 11 in x 23 7/8 in, (4) 9 in x 8 1/4 in x 23 7/8 in, (8) 7 in x 8 1/4 in x 23 7/8 in

Details

Type
Open Front
Number of Shelves
7
Color
Yellow
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
5,600 lb
Finish
Chrome
Standards
NSF
Bin Color
Yellow
Includes
QUS950YL, QUS951YL, QUS952YL, QUS953YL, QUS954YL
ESD Conductive
No
Frame Material
Steel
Number of Bins
20
Shelf Material
Steel
Frame Color
Silver
Includes Bins
Yes
Bin Front Type
Open
Whole Unit Load Capacity
5,600 lb
Shelf Finish
Chrome
Number of Usable Sides
1
Load Capacity per Shelf
800 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (2) 11 in x 16 1/2 in x 23 7/8 in, (3) 10 in x 11 in x 23 7/8 in, (3) 7 in x 11 in x 23 7/8 in, (4) 9 in x 8 1/4 in x 23 7/8 in, (8) 7 in x 8 1/4 in x 23 7/8 in Bin HxWxD, Bin Height 7 in, 9 in, 10 in, 11 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, 11 in, 16 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.