Shop QUANTUM STORAGE SYSTEMS

Steel, Polypropylene Bin Shelving, 14 in D x 74 in H x 36 in W, 8 Shelves, Blue

  • Mfr # WR8-240BL

  • Zoro # G7739426


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-240BL
Zoro #
G7739426
UPC #
651588129692
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Shelf Width
36 in
Depth
14"
Bin Width
8 1/4 in
Width
36 in
Bin Depth
14 3/4 in
Height
7 in
Bin HxWxD
(28) 7 in x 8 1/4 in x 14 3/4 in

Details

Type
Open Front Hang and Stack
Number of Shelves
8
Color
Blue
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Bin Color
Blue
Includes
QUS240BL
Standards
FDA Approved
Finish
Chrome
ESD Conductive
No
Frame Material
Steel
Frame Color
Silver
Shelf Material
Steel
Number of Bins
28
Whole Unit Load Capacity
6,400 lb
Bin Front Type
Open
Load Capacity per Shelf
800 lb
Number of Usable Sides
1
Includes Bins
Yes
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (28) 7 in x 8 1/4 in x 14 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 3/4 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes QUS240BL, Load Capacity per Shelf 800 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.