Steel, Polypropylene Bin Shelving, 18 in D x 74 in H x 36 in W, 12 Shelves, Black

  • Mfr # WR12-108BK

  • Zoro # G9898725


product price:  $708.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-108BK
Zoro #
G9898725
UPC #
651588049358
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Depth
18"
Shelf Width
36 in
Bin Width
8 3/8 in
Bin Depth
17 7/8 in
Width
36 in
Height
4 in
Bin HxWxD
(44) 4 in x 8 3/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
12
Color
Black
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
9,600 lb
Bin Color
Black
Includes
QSB108BK
Finish
Chrome
Standards
NSF
ESD Conductive
No
Frame Color
Silver
Shelf Material
Steel
Number of Bins
44
Frame Material
Steel
Load Capacity per Shelf
800 lb
Shelf Finish
Chrome
Number of Usable Sides
1
Includes Bins
Yes
Bin Front Type
Open
Whole Unit Load Capacity
9,600 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (44) 4 in x 8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Black, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB108BK, Load Capacity per Shelf 800 lb, Number of Bins 44, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.