Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36X19 HC LOUVERED PANEL W/32 BINS IVORY

  • Mfr # QLP-3619HC-210-32IV

  • Zoro # G916533781


product price: $145.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
32
Load Capacity
200 lb
Overall Height
19 in
Overall Length
36 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619HC-210-32IV
Zoro #
G916533781
UPC #
651588279359
Country of Origin
Multiple

Dimensions

Overall Height
19 in
Overall Length
36 in
Overall Width
6 in

Details

Number of Bins
32
Item
Louvered Panel Wall Mount
Bin Color
Ivory
Load Capacity
200 lb
Color
Oyster White
Material
Carbon Steel

Description

Louvered Panel, wall mounted, 36''L x 6''D x 19''H, includes: 32 QUS210, ivory bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.