
48X61 GRAY LOUVERED PANEL WITH BINS RED
Mfr # QLP-4861-220-165RD
Zoro # G416533830
product price: $851.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
165
Load Capacity
1,000 lb
Overall Height
61 in
Overall Length
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-4861-220-165RD
Zoro #
G416533830
UPC #
651588194478
Country of Origin
Multiple
Dimensions
Overall Height
61 in
Overall Length
48 in
Overall Width
8 in
Details
Bin Color
Red
Number of Bins
165
Load Capacity
1,000 lb
Color
Gray
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Description
Louvered Panel, wall mounted, 48''L x 8''D x 61''H, includes: 165 QUS220, red bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.