Shop All Storage Bins
Quantum Storage Systems
50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, Blue, 11-5/8 in L, 8 PK
Mfr # K-QSB207BL-8
Zoro # G6509732
original price:
$159.76
57% off
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 50 lb
- Material Polypropylene
- Overall Length 11-5/8 in
- Overall Width 8-3/8 in
Product Information
- Brand Quantum Storage Systems
- MFR # K-QSB207BL-8
- Zoro # G6509732
- UPC # 651588292334
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 11-5/8 in |
Overall Width | 8-3/8 in |
Overall Height | 6 in |
Overall Depth | 10-1/6 in |
Details
Description
The Quantum Storage Systems K-QSB207BL-8 Shelf Storage Bin is a robust storage solution with an overall length of 11-5/8 inches, width of 8-3/8 inches, and height of 6 inches. The bin has an overall depth of 10-1/6 inches, providing ample space for various items. With a volume capacity of 0.25 cubic feet and a load capacity up to 50 lbs, it's suitable for accommodating a variety of materials.
Crafted from durable polypropylene material in a distinct blue color, this shelf storage bin offers longevity and visual appeal. It's designed to withstand daily use while maintaining its structural integrity over time. Please note that the bin is not ESD conductive.
As an item belonging to the category 'Shelf Storage Bin', this product can be used on shelves or other flat surfaces for organizing goods effectively. Its compatibility with different environments makes it a versatile choice for your storage needs.
Crafted from durable polypropylene material in a distinct blue color, this shelf storage bin offers longevity and visual appeal. It's designed to withstand daily use while maintaining its structural integrity over time. Please note that the bin is not ESD conductive.
As an item belonging to the category 'Shelf Storage Bin', this product can be used on shelves or other flat surfaces for organizing goods effectively. Its compatibility with different environments makes it a versatile choice for your storage needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Cabinet with 24 Drawers, Plastic; Polymer, 15.8" H x 6.4" D (AKM10124)
- ADVANTUS Storage Box Set, 3 Boxes, 4-1/2"Wx14-1/4"Lx2-1/10"H, Clear (AVT38714)
- ECONOCO Sign Holder, Dbl Bulletin, Chrome, 22"x 28" (BH55)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Blue/Orange, 17 7/8 in L (36468BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Blue, 10 3/4 in L (QUS239BL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, Black, 13 5/8 in L (QUS242BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Ivory, 23 5/8 in L (QSB116IV)
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 6 in x 9-1/4 in x 5 in, Clear (QUS221CL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, Yellow, 29 in L (QMS743YL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, Red, 15 1/4 in L (QGH700RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Blue (269683BL)
- Quantum Storage Systems Storage Bins