Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Kit 12"X36"X63", Proform, Green Epoxy

  • Mfr # AD63-1236P-5

  • Zoro # G8164933


product price: $154.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Green
Number of Shelves
5
Overall Height
63 in
Overall Length
36 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD63-1236P-5
Zoro #
G8164933
UPC #
651588301937
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Shelving Unit Wire
Color
Green
Number of Shelves
5
Material
Carbon Steel

Description

Add-On Kit 12 In.x36 In.x63 In.,Proform,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.