Zoro Homepage

Add-On Kit 18"X60"X54", Proform, Green Epoxy

  • Mfr # AD54-1860P

  • Zoro # G8163734


product price: $222.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Color
Epoxy Coated, Green
Material
Carbon Steel
Overall Length
60 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD54-1860P
Zoro #
G8163734
UPC #
651588299517
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
18 in
Overall Height
54 in

Details

Item
Shelving Unit Wire
Number of Shelves
4
Color
Epoxy Coated, Green
Material
Carbon Steel

Description

Add-On Kit 18 In.x60 In.x54 In.,Proform,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.