Zoro Homepage

Add-On Kit 24"X72"X74", Black Epoxy

  • Mfr # AD74-2472BK-5

  • Zoro # G8162849


product price: $449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Color
Epoxy Coated, Black
Overall Length
72 in
Number of Shelves
5
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD74-2472BK-5
Zoro #
G8162849
UPC #
651588302439
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Length
72 in
Overall Width
24 in

Details

Item
Shelving Unit Wire
Color
Epoxy Coated, Black
Number of Shelves
5
Material
Carbon Steel

Description

Add-On Kit 24 In.x72 In.x74 In.,Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.