Bin Cart, Clear, Steel, 36 in L, 18 in W

  • Mfr # WRCSL5-74-1836-104220CL
  • Zoro # G424789472
product price: 
$
920.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Bin Model Nunber Included
QSB104, QUS220
Color
Clear
Load Capacity
1,200 lb
Includes
(20) QSB104 Bins, (24) QUS220 Bins
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WRCSL5-74-1836-104220CL
Zoro #
G424789472
UPC #
651588174678
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Height
80 in
Shelf Width
18 in
Overall Width
18 in
Shelf Length
36 in
Length
36 in
Bin Outside Width
6 5/8 in
Bin Outside Length
17 7/8 in
Bin Outside Height
4 in

Details

Item
Bin Cart
Bin Model Nunber Included
QSB104, QUS220
Color
Clear
Load Capacity
1,200 lb
Includes
(20) QSB104 Bins, (24) QUS220 Bins
Number of Bins/Tubs
44
Finish
Chrome
Number of Shelves
5
Adjustable Increments
1 in
Bin Color
Clear
Caster Wheel/Tread Material
Polyurethane
Frame Material
Steel
Cubic Foot Capacity
5.11 cu ft
Number of Usable Sides
1
Caster/Wheel Configuration
(2) Swivel with Brake, (4) Swivel
Wire Color
Clear

Description

Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 44, Bin Color Clear, Shelf Length 36 in, Shelf Width 18 in, Bin Outside Length 17 7/8 in, Bin Outside Width 6 5/8 in, Bin Outside Height 4 in, Number of Shelves 5, Finish Chrome, Frame Material Steel

Ratings & reviews