Zoro Homepage

Steel Bin Shelving, 36" W x 75" H x 18" D, 6 Shelves, Gray

  • Mfr # QSBU-800CL

  • Zoro # G2265816


product price: $459.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Shelves
6
Color
Gray
Finish
Powder Coated
Total Number of Bins
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-800CL
Zoro #
G2265816
UPC #
651588190739
Country of Origin
United States

Dimensions

Bin Width
16-1/2"
Bin Height
12-1/2"
Shelf Depth
18"
Shelf Width
36"
Bin Depth
17-1/2"
Overall Height
75"
Overall Width
36"
Overall Depth
18"

Description

Organize, store and access your medium or large parts with this high capacity bin center. 400 lb. capacity per shelf and over 21 cubic feet of storage space. Smooth power coat finish and cross bracing for increased stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.