Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 12 Shelves, Silver

  • Mfr # WR12-107CL

  • Zoro # G2126629


product price:  $751.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Includes
Mfr. No. QSB107CL Bins
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-107CL
Zoro #
G2126629
UPC #
651588173619
Country of Origin
China

Dimensions

Bin Depth
11-5/8"
Shelf Depth
12"
Overall Width
36"
Overall Height
74"
Bin Width
8-3/8"
Overall Depth
12"
Bin Height
4"
Shelf Width
36"

Details

Item
Bin Shelving
Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Includes
Mfr. No. QSB107CL Bins
Total Number of Bins
44
Bin Color
Clear
Standards
NSF
Load Capacity
9600 lb.
Shelf Capacity
800 lb.
Bin Style
Shelf Bin
Number of Sides
1
No. of Shelves
12
Item - Bin Shelving
Bin Shelving
Bin Material
Polypropylene
Bin Type
Shelf Bin

Description

Complete bin systems are available with 4 different size bins on a 12”W x 36”L x 36”H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service. Bins are available in 4 colors: Blue, Green, Ivory, Red, Yellow, Black and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.