Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene/Polyethylene, Blue

  • Mfr # QUS953BL

  • Zoro # G2969784


product price: $25.45
/ea

Key Features

Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Volume Capacity
1.52 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS953
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS953BL
Zoro #
G2969784
UPC #
651588046432
Country of Origin
United States

Dimensions

Inside Length
21 1/2 in
Inside Width
8 7/8 in
Inside Height
9 3/4 in
Outside Length
23 7/8 in
Outside Height
10 in
Outside Width
11 in

Details

Color
Blue
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Item
Storage Bin
Volume Capacity
1.52 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS953
Number of Divider Slots
3
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DUS953
Hopper Bin Item
Hopper Bin
Divider Color
Black

Description

The Quantum Storage Systems - QUS953BL Storage Bin offers ample space for your storage needs with an inside width of 8 7/8 in, a length of 21 1/2 in, and a height of 9 3/4 in. It also has three divider slots to organize items effectively within its volume capacity of 1.52 cubic feet. This bin is designed to accommodate various items up to a load capacity of 100 lb.
Made from durable polypropylene and polyethylene materials, this blue-colored storage bin is built for longevity without compromising on functionality or aesthetics. Despite its robust construction, it does not have ESD conductive properties which means it's suitable for storing non-static sensitive items.
In terms of compatibility, this item is specifically designed for use with the manufacturer's model number DUS953. The Quantum Storage Systems - QUS953BL Storage Bin provides an effective solution that combines utility and durability into one package while maintaining a sleek design that fits well into any small business setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.