Shop STERILITE
See all product information
Create Account
Storage Tote W/ Lid, 26.5 gal, 33-7/8 in L x 18-3/4 in W x 13 in H, Clear, White, Blue, 4 PK
- Mfr # 14998004
- Zoro # G306382586
product price:Â
$
142.99
/pk of 4, $35.75/ea
Free Shipping & Returns
Key Features
Overall Height
13 in
Overall Length
33-7/8 in
Overall Width
18-3/4 in
Volume Capacity
26.5 gal
Color
Clear, White, Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14998004
- Zoro #
- G306382586
- UPC #
- 73149149985
- Country of Origin
- United States
- Volume Capacity
- 26.5 gal
- Color
- Clear, White, Blue
- Item
- Storage Tote W/ Lid
Dimensions
- Overall Height
- 13 in
- Overall Length
- 33-7/8 in
- Overall Width
- 18-3/4 in
- Overall L x W x H
- 33-7/8 in L x 18-3/4 in W x 13 in H
Description
STERILITE 106 QUART/100 LITER 14998004 CLEAR STORAGE LATCH TOTE WHITE LID BLUE LATCHES 33-7/8 X 18-3/4 X 13 CLEAR STORAGE TOTES WITH WHITE LID ALLOWS PRACTICAL, EFFICIENT STORAGE FOR ANY LIGHT DUTY APPLICATIONS. ERGONOMIC BLUE LATCHES ATTACH THE LID SECURELY IN PLACE. INTEGRATED HANDLES WITH CONTOURED ENDS FOR EASY LIFTING. MADE USING A WHITE PLASTIC LID WITH CLEAR TRANSPARENT PLASTIC CONTAINER FOR EASY VIEWING OF CONTENTS. LIDS FEATURE AN INDEXED SURFACE AREA FOR STABILITY WHEN STACKING UNITS. SOLD IN CARTON QUANTITY.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.