Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULK BOX 48 X 45 X 34

  • Mfr # QBB-4845-34

  • Zoro # G916553406


product price: $559.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Bins
1
Volume Capacity
225.462 gal
Load Capacity
1,800 lb
Inside Length
44.5 in
Inside Width
41.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-4845-34
Zoro #
G916553406
UPC #
651588135990
Country of Origin
United States

Dimensions

Inside Length
44.5 in
Inside Width
41.5 in
Overall Length
48 in
Overall Height
33.9 in
Inside Height
28.2 in
Overall Width
45 in

Details

Number of Bins
1
Volume Capacity
225.462 gal
Load Capacity
1,800 lb
Material
Polyethylene
Color
Black
Item
Bulk Box

Description

Collapsable Bulk Box, 48''L x 45''W x 33.9''H black,withstands temperatures from -20° to 250°F, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.