Zoro Homepage

CAN RACK UNIT 24 X 36 X 74 W/12 CAN RACKS GREEN EPOXY

  • Mfr # WR74-CR2436WPM

  • Zoro # G116553381


product price: $2,090.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Number of Shelves
4
Color
Epoxy Coated, Green/Polymer
Material
Carbon Steel
Depth
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-CR2436WPM
Zoro #
G116553381
UPC #
651588261880
Country of Origin
United States

Dimensions

Overall Width
24 in
Height
36 in
Depth
74 in

Details

Number of Shelves
4
Item
Can Storage Rack
Color
Epoxy Coated, Green/Polymer
Material
Carbon Steel

Description

Can Rack Unit, stationary, 36''W x 24''D x 74''H, includes: 4 polymer mat shelves, 4 posts and 12 can rack sections, green epoxy antimicrobial coating, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.