Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Stem Caster
Mfr # WRC5-63-2460-93060CL
Zoro # G224501571
product price:Â
$
1,092.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Flat Shelves, (3) Slanted Shelves, (4) DG92060 Bins, (4) Swivel Casters, (4) Under Shelf Bin Slides
Bin Outside Height
6 in
Bin Outside Width
17 1/2 in
Overall Height
69 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC5-63-2460-93060CL
- Zoro #
- G224501571
- UPC #
- 651588196755
- Country of Origin
- China
Dimensions
- Bin Outside Height
- 6 in
- Bin Outside Width
- 17 1/2 in
- Overall Height
- 69 in
- Bin Outside Length
- 22 1/2 in
- Shelf Length
- 60 in
- Overall Width
- 24 in
- Overall Length
- 60 in
- Caster Wheel Dia.
- 5 in
- Shelf Width
- 24 in
- Length
- 60 in
Details
- Item
- Bin Cart
- Includes
- (2) Flat Shelves, (3) Slanted Shelves, (4) DG92060 Bins, (4) Swivel Casters, (4) Under Shelf Bin Slides
- Finish
- Chrome
- Color
- Clear
- Number of Shelves
- 5
- Bin Model Nunber Included
- DG92060
- Number of Bins/Tubs
- 4
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
Description
Bin Cart, Includes Bins Yes, Number of Bins/Tubs 4, Shelf Length 60 in, Shelf Width 24 in, Bin Outside Length 22 1/2 in, Bin Outside Width 17 1/2 in, Bin Outside Height 6 in, Number of Shelves 5, Finish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.