Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRSC4-54-2460FS
Zoro # G224501564
product price:Â
$
2,118.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
4
Overall Width
24 in
Load Capacity
1,200 lb
Caster/Wheel Configuration
(4) Swivel with Brake
Overall Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRSC4-54-2460FS
- Zoro #
- G224501564
- UPC #
- 651588278758
- Country of Origin
- China
Dimensions
- Overall Width
- 24 in
- Overall Length
- 60 in
- Overall Height
- 60 in
- Caster Wheel Dia.
- 5 in
Details
- Item
- Wire Shelf Utility Cart
- Number of Shelves
- 4
- Load Capacity
- 1,200 lb
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Material
- Stainless Steel
- Includes
- (2) Stainless Steel Wire Shelves, (4) 54 in Stainless Steel Posts, Stainless Steel 3-Sided Frame, Stainless Steel Push Handle, Stainless Steel Solid Shelf
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 4, Material Stainless Steel, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel with Brake, Overall Height 60 in, Overall Length 60 in, Overall Width 24 in