Zoro Homepage

Clear Plastic 16 in W, 7 in H

  • Mfr # WUS250

  • Zoro # G708646484


product price: $83.95
/pk 6, $13.99/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUS250
Zoro #
G708646484
UPC #
651588045336
Country of Origin
United States

Dimensions

Height
7 in
Width
16 in

Details

Color
Clear
Material
Plastic

Description

Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place. Allows for quick identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.