This item is Discontinued.

Quantum Storage Systems Clear polystyrene Bin Window, 2 PK WGH800

Clear polystyrene Bin Window, 2 PK (Discontinued)

  • Mfr # WGH800
  • Zoro # G4776265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WGH800
Zoro #
G4776265
UPC #
651588041239
Country of Origin
United States

Dimensions

Overall Height
4-1/4"
Overall Width
11-3/4"

Details

Color
Clear
Material
polystyrene
ESD Conductive
No
Item
Bin Window
Used With Bin or Container Style
Stacking Bin

Description

Bin Window, Material Polystyrene, Overall Height 4 1/4 in, Overall Width 11 3/4 in, Color Clear, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.