Zoro Homepage

Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Blue

  • Mfr # QUS957BL

  • Zoro # G8160785


product price: $43.19
/ea

Key Features

Color
Blue
Overall Width
22.5 in
Overall Height
12 in
Material
Polypropylene
Overall Length
23.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS957BL
Zoro #
G8160785
UPC #
651588075005
Country of Origin
United States

Dimensions

Overall Width
22.5 in
Overall Height
12 in
Overall Length
23.875 in

Details

Item
Container
Color
Blue
Material
Polypropylene

Description

Container,QUS957 23-7/8 In.x22-1/2 In.x12 In. Hu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.