Zoro Homepage

CORNER WIRE 4 SHELF KIT CHROME 86in

  • Mfr # WR86-2442CRNC

  • Zoro # G716530959


product price: $1,007.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Chrome
Number of Shelves
4
Length
46 in
Load Capacity
700 lb
Overall Height
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-2442CRNC
Zoro #
G716530959
UPC #
651588122686
Country of Origin
China

Dimensions

Length
46 in
Overall Height
86 in
Overall Width
58.5 in

Details

Color
Chrome
Number of Shelves
4
Item
Shelving Unit Wire
Load Capacity
700 lb
Material
Carbon Steel

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 4 shelves, 5 posts and 16 split sleeves, chrome plated finish, suitable for dry environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.