Zoro Homepage

CORNER WIRE 4 SHELF KIT PROFORM 54in

  • Mfr # WR54-1836CRNP

  • Zoro # G816526937


product price: $826.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
50.25 in
Number of Shelves
4
Length
37.875 in
Overall Height
54 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-1836CRNP
Zoro #
G816526937
UPC #
651588202302
Country of Origin
China

Dimensions

Overall Width
50.25 in
Length
37.875 in
Overall Height
54 in

Details

Number of Shelves
4
Material
Carbon Steel
Color
Epoxy Coated, Green
Item
Shelving Unit Wire
Load Capacity
700 lb

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 4 shelves, 5 posts and 16 split sleeves, green epoxy antimicrobial finish, ideal for dry, wet and humid environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.