
CORNER WIRE 5 SHELF KIT CHROME 86in
Mfr # WR86-1836CRNC-5
Zoro # G916528282
product price: $1,008.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Length
37.875 in
Material
Carbon Steel
Overall Height
86 in
Load Capacity
700 lb
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR86-1836CRNC-5
Zoro #
G916528282
UPC #
651588122761
Country of Origin
China
Dimensions
Length
37.875 in
Overall Height
86 in
Overall Width
50.25 in
Details
Item
Shelving Unit Wire
Material
Carbon Steel
Load Capacity
700 lb
Color
Chrome
Number of Shelves
5
Description
Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 5 shelves, 5 posts and 20 split sleeves, chrome plated finish, suitable for dry environments, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.