Cross Stack Storage Container, 5.5 gal, 17-1/4 in L x 11 in W x 12 in H, Gray, Polypropylene

  • Mfr # TUB1711-12GY

  • Zoro # G3748701


product price: $15.19
/ea

Key Features

Overall Height
12 in
Overall Length
17-1/4 in
Overall Width
11 in
Type
Cross Stack
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUB1711-12GY
Zoro #
G3748701
UPC #
651588039717
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
17-1/4 in
Overall Width
11 in
Overall L x W x H
17-1/4 in L x 11 in W x 12 in H
Inside Length
12-5/8 in
Inside Height
12 in
Inside Width
7 in
Bottom Inside Length
12 5/8 in
Bottom Inside Width
7 in
Top Inside Width
7 in
Top Inside Length
12 5/8 in

Details

Type
Cross Stack
Volume Capacity
5.5 gal
Material
Polypropylene
Load Capacity
100 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
100 lb
For Use With
Mfr No. LID1711GY
Weight Capacity
100 lbs
Stackable
Yes
Nestable
Yes
Shape
Rectangle
Series
TUB1711
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
135 Degrees F
Resistant To
Corrosion, Water
Compatible Lid Number
Mfr. No. LID1711GY
Body Color
Gray
Fork Pockets
Fork Pockets Not Included
Minimum Operating Temperature
-20 Degrees F
Includes Lid
Lid Not Included
Container Wall Type
Solid
Container Bottom Type
Solid
Edge/Corner Design
Rounded
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Standards
USDA
Metal Detectable
Not Metal Detectable
Ventilated
Ventilated

Description

Cross Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 12 in, Overall Length 17 1/4 in, Overall Width 11 in, Resistant To Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 5.5 gal, Weight Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products