Shop All Storage Totes & Containers
Quantum Storage Systems
Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 12 in H
Mfr # TUB1711-12BL
Zoro # G3748692
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 100 lb
- Material Polypropylene
- Overall Length 17 1/4 in
- Overall Height 12 in
Product Information
- Brand Quantum Storage Systems
- MFR # TUB1711-12BL
- Zoro # G3748692
- UPC # 651588039694
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 17 1/4 in |
Overall Height | 12 in |
Overall Width | 11 in |
Bottom Inside Length | 12 5/8 in |
Overall LxWxH | 17 1/4 in x 11 in x 12 in |
Bottom Inside Width | 7 in |
Outside Height | 12 in |
Outside Width | 11 in |
Outside Length | 17 1/4 in |
Details
Description
Cross Stacking Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Yes, Overall Height 12 in, Overall Length 17 1/4 in, Overall Width 11 in, Resistant To Corrosion, Water, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 5.5 gal, Weight Capacity 100 lb, NSF Certified No, Bottom Inside Length 12 5/8 in, Bottom Inside Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Lagoon 12"x4 Ft., PK6 (04F-C6L86-06)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (4 /2460NC, 4 /63P)
- GLOBAL INDUSTRIAL 3/8 Rod Size Beam Clamp, Electro-Galvanized Steel (713125)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W (SP6-CLEAR)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in W, 5 in H (DG92050BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Yellow, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8YL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 19-1/2 in L, 15-1/2 in W, 13 in H (SNT195BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190GY)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 7 in H (WLG-57)
- Quantum Storage Systems Storage Totes & Containers