Cross Stack Storage Container, 3.9 gal, 17-1/4 in L x 11 in W x 8 in H, White, Polypropylene
Mfr # TUB1711-8WT
Zoro # G3748744
product price: $13.65
/eaKey Features
Overall Height
8 in
Overall Length
17-1/4 in
Overall Width
11 in
Type
Cross Stack
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUB1711-8WT
Zoro #
G3748744
UPC #
651588039793
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Length
17-1/4 in
Overall Width
11 in
Overall L x W x H
17-1/4 in L x 11 in W x 8 in H
Inside Length
13 in
Inside Width
7-1/2 in
Inside Height
12 in
Bottom Inside Length
13 in
Bottom Inside Width
7 1/2 in
Top Inside Width
7 1/2 in
Top Inside Length
13 in
Description
Cross Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color White, Nestable Nesting Capable, Overall Height 8 in, Overall Length 17 1/4 in, Overall Width 11 in, Resistant To Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 3.9 gal, Weight Capacity 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.