Divider, Black, 3-3/4" L, 2-13/16" H, 6 PK (Discontinued)
- Mfr # DUS205CO
- Zoro # G4122623
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DUS205CO
Zoro #
G4122623
UPC #
651588010310
Country of Origin
United States
Dimensions
Overall Length
3-3/4"
Overall Height
2-13/16"
Details
Color
Black
Item
Divider
ESD Conductive
Yes
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
Description
Divider, Color Black, Overall Height 2 13/16 in, Overall Length 3 3/4 in, Divider Direction Front to Back, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.