This item is Discontinued.

Quantum Storage Systems Divider Box, Gray, polypropylene, 0.15 cu ft Volume Capacity DG91050GY

Divider Box, Gray, polypropylene, 0.15 cu ft Volume Capacity (Discontinued)

  • Mfr # DG91050GY
  • Zoro # G3816382
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG91050GY
Zoro #
G3816382
UPC #
651588008454
Country of Origin
United States

Dimensions

Inside Height
4 1/2 in
Inside Length
9 3/16 in
Inside Width
6 9/16 in

Details

Color
Gray
Material
polypropylene
Item
Divider Box
Volume Capacity
0.15 cu ft
ESD Conductive
No

Description

Divider Box, Color Gray, Divider Color Gray, Material Polypropylene, Volume Capacity 0.15 cu ft, Inside Height 4 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.