Divider Box, Gray, polypropylene (Discontinued)
- Mfr # DG92035GY
- Zoro # G3816416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG92035GY
Zoro #
G3816416
UPC #
651588008539
Country of Origin
Unknown
Dimensions
Inside Height
3"
Inside Width
9-1/4"
Inside Length
14-7/8"
Details
Color
Gray
Load Capacity
Not Specified
Material
polypropylene
Item
Divider Box
ESD Conductive
No
Description
Divider Box, Color Gray, Divider Color Gray, Material Polypropylene, Inside Height 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.