Zoro Homepage

Divider for Qus245, Clear, 6 PK

  • Mfr # DUS245CL

  • Zoro # G9737176


product price: $16.29
/pk 6, $2.72/ea

Key Features

Color
Clear
Overall Width
0.25 in
Material
Polystyrene
Overall Length
9 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS245CL
Zoro #
G9737176
UPC #
651588073360
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
9 in
Overall Height
4 in

Details

Color
Clear
Item
Divider for Qus245
Material
Polystyrene

Description

Ultra Series Divider for Qus245,Cl,Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.