Economy nesting shelf bin, Plastic, Beige, 4 in H, 16 1/2 in W, 11 5/8 in L

  • Mfr # QSB118IV

  • Zoro # G515920937


product price:  $11.59
/ea

Key Features

Mobility
Stationary
Overall Width
16 1/2 in
Inside Width
15 in
Hangable
Hanging Capabilites
Inside Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSB118IV
Zoro #
G515920937
UPC #
651588341544
Country of Origin
United States

Dimensions

Overall Width
16 1/2 in
Inside Width
15 in
Inside Length
10 in
Overall Height
4 in
Overall Length
11 5/8 in

Details

Mobility
Stationary
Hangable
Hanging Capabilites
Color
Beige
Edge/Corner Grips
Edge/Corner Grips Included
Material
Plastic
Item
Economy nesting shelf bin
Stackable
Stacking Capable
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Included
Standards
FDA Approved, NSF Certified
Hopper Style
Single-Sided

Description

Economy nesting shelf bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.