Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy nesting shelf bin, Plastic, Red, 4 in H, 16 1/2 in W, 11 5/8 in L

  • Mfr # QSB118RD

  • Zoro # G915920902


product price: $11.59
/ea

Key Features

Hangable
Hanging Capabilites
Overall Width
16 1/2 in
Edge/Corner Grips
Edge/Corner Grips Included
Material
Plastic
Inside Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB118RD
Zoro #
G915920902
UPC #
651588341568
Country of Origin
United States

Dimensions

Overall Width
16 1/2 in
Inside Length
10 in
Overall Height
4 in
Overall Length
11 5/8 in
Inside Width
15 in

Details

Hangable
Hanging Capabilites
Edge/Corner Grips
Edge/Corner Grips Included
Material
Plastic
Stackable
Stacking Capable
Item
Economy nesting shelf bin
Mobility
Stationary
Color
Red
Includes Label Holder
Label Holder Included
Hopper Style
Single-Sided
Includes Dividers
Dividers Included
Standards
FDA Approved, NSF Certified

Description

Economy nesting shelf bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.