
Economy nesting shelf bin, Plastic, Yellow, 4 in H, 16 1/2 in W, 11 5/8 in L
Mfr # QSB118YL
Zoro # G215920893
product price:Â $11.59
/eaKey Features
Edge/Corner Grips
Edge/Corner Grips Included
Inside Width
15 in
Overall Length
11 5/8 in
Overall Height
4 in
Hangable
Hanging Capabilites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSB118YL
Zoro #
G215920893
UPC #
651588341582
Country of Origin
United States
Dimensions
Inside Width
15 in
Overall Length
11 5/8 in
Overall Height
4 in
Overall Width
16 1/2 in
Inside Length
10 in
Details
Edge/Corner Grips
Edge/Corner Grips Included
Item
Economy nesting shelf bin
Hangable
Hanging Capabilites
Color
Yellow
Mobility
Stationary
Material
Plastic
Stackable
Stacking Capable
Standards
FDA Approved, NSF Certified
Hopper Style
Single-Sided
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Included
Description
Economy nesting shelf bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.