Steel Enclosed Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray/Red

  • Mfr # CL1875-606RD

  • Zoro # G9835104


product price:  $1,147.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
13
Color
Gray/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL1875-606RD
Zoro #
G9835104
UPC #
651588007556
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Shelf Width
36 in
Bin Depth
17 7/8 in
Bin Width
8 3/8 in
Depth
18"
Width
36 in
Height
75 in
Bin Height
4 5/8 in
Bin HxWxD
(48) 4 5/8 in x 8 3/8 in x 17 7/8 in

Details

Number of Shelves
13
Color
Gray/Red
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
5,200 lb
Finish
Powder Coated
Includes
(48) Euro Drawers, Closed Shelving Unit
Bin Color
Red
ESD Conductive
No
Shelf Material
Steel
Frame Color
Gray
Number of Bins
48
Frame Material
Steel
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
5,200 lb
Includes Bins
Yes
Bin Front Type
Closed
Number of Usable Sides
1
Shelf Finish
Powder Coated

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (48) 4 5/8 in x 8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Load Capacity per Shelf 400 lb, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.