Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FREE STANDING SLIDER W/36 WHITE TILT BINS

  • Mfr # QS-305-36WT

  • Zoro # G316553662


product price: $3,404.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Ivory
Overall Height
77 in
Overall Width
48 in
Material
Carbon Steel
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-305-36WT
Zoro #
G316553662
UPC #
651588027417
Country of Origin
Multiple

Dimensions

Overall Height
77 in
Overall Width
48 in
Length
18 in

Details

Color
Ivory
Material
Carbon Steel
Item
Slider Free Standing
Load Capacity
2,000 lb

Description

Free Standing Slider, 48''W x 18''D x 77''H, 2000 lbs load capacity, made of though 14 gauge steel, includes: 36 QTB305 tip out white bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.