Zoro Homepage

GALVANIZED 5 SOLID SHELF ADD-ON KIT 74in

  • Mfr # AD74-2124SG-5

  • Zoro # G316532049


product price: $946.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
400-600 lb
Overall Width
21 in
Overall Depth
74 in
Shelving Material
Carbon Steel
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD74-2124SG-5
Zoro #
G316532049
UPC #
651588261637
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Depth
74 in
Overall Height
24 in

Details

Load Capacity
400-600 lb
Item
Solid Shelving Unit
Shelving Material
Carbon Steel
Color
Galvanized
Number of Shelves
5

Description

Solid Shelving Add-On Kit, 24''W x 21''D x 74''H, 300 - 600 lb. capacity, includes 5 solid shelves, 2 posts and 10 S-Hooks, galvanized steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.