Giant Open Hopper Storage Unit

  • Mfr # QSBU-700RD

  • Zoro # G3454955


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Number of Shelves
6
Color
Gray
Overall Height
75 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QSBU-700RD
Zoro #
G3454955
UPC #
651588031131
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Width
36 in

Details

Item
Solid Shelving Unit
Material
Carbon Steel
Number of Shelves
6
Color
Gray

Description

Organize, store and access your medium or large parts with this high capacity bin center. 400 lb. capacity per shelf and over 21 cubic feet of storage space. Smooth power coat finish and cross bracing for increased stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.