
GROUNDING DRAG CABLE
Mfr # ESD-DC
Zoro # G216545231
product price: $16.99
/eaKey Features
Overall Length
8 in
Overall Height
1 in
Overall Width
0.8 in
Material
ESD
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESD-DC
Zoro #
G216545231
UPC #
651588048436
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8 in
Overall Height
1 in
Overall Width
0.8 in
Details
Material
ESD
Color
Chrome
Item
Shelving Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.