Hang and Stack Bin, Plastic, Black (Discontinued)
- Mfr # QUS200BR
- Zoro # G5026506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QUS200BR
Zoro #
G5026506
UPC #
651588162798
Country of Origin
Unknown
Dimensions
Inside Length
4 3/8 in
Inside Width
3 7/16 in
Inside Height
2 3/16 in
Overall WxLxH
4 1/8 in x 5 in x 3 in
Overall Length Range
Shorter than 6 in
Overall Width Range
Narrower than 6 in
Outside Height
3 in
Overall WxH
4 1/8 in x 3 in
Outside Length
5 in
Overall Height Range
Shorter than 4 in
Outside Width
4 1/8 in
Details
Color
Black
Load Capacity
8 lb
Material
Plastic
Stackable
Yes
Item
Hang and Stack Bin
Volume Capacity
0.01 cu ft
ESD Conductive
No
Weight Capacity
8 lb
Hangable
Yes
Electrostatic Discharge
No
Mobility
Stationary
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS200
Description
Hang and Stack Bin, Color Black, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 3 in, Overall Length 5 in, Overall Width 4 1/8 in, Stackable Yes, Weight Capacity 8 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Edge/Corner Grips Yes, Electrostatic Discharge No, Hangable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.