Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Black, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # QUS250BK

  • Zoro # G3855241


product price: $13.79
/ea

Key Features

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS250BK
Zoro #
G3855241
UPC #
651588005729
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Width
14 3/4 in
Inside Height
6 3/4 in
Inside Length
14 in
Outside Height
7 in
Length
14 3/4 in
Width
16 1/2 in
Outside Length
14 3/4 in
Outside Width
16 1/2 in
Height
7 in
Overall WxH
16 1/2 in x 7 in
Hopper Height
6 3/4 in

Details

Color
Black
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.86 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240
Includes
Label Holder
Stacking Capacity
80 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Weight Capacity
75 lb
Number of Divider Slots
3
Use Divider No.
Mfr No. DUS240
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Resistant To
Cold, Corrosion, Rust
Number of Long Divider Slots
3
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QUS250BK Hang & Stack Storage Bin is a versatile, practical storage solution with generous dimensions. The bin measures 14 3/4 in L x 16 1/2 in W x 7 in H overall, providing ample space for various items. The inside height of the bin is 6 3/4 inches, while its width and length are respectively measured at 14-3/4 inches and 14 inches. This gives users plenty of room to store their goods or materials.
Constructed from durable polypropylene material, this hang and stack storage bin can withstand regular usage without compromising on performance. It comes in a professional black color that suits any workspace aesthetic. Despite being stationary, the bin offers flexibility as it can be both hung and stacked depending on your needs. Its stacking capacity reaches up to an impressive weight limit of approximately 80 lbs.
This Hang & Stack Storage Bin includes a label holder for easy identification of contents, contributing to organized storage practices within your business operations. With a load capacity of up to75 lb and volume capacity measuring at around .86 cubic feet, this bin is designed for substantial holding capabilities without sacrificing accessibility or convenience. For optimal use, this item is compatible with Manufacturer's No.DUS240 units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products