Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Ivory, 5 in H, 5 1/2 in W, 10 7/8 in L

  • Mfr # QUS230IV

  • Zoro # G3854837


product price: $3.69
/ea

Key Features

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS230IV
Zoro #
G3854837
UPC #
651588036211
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Width
4 3/8 in
Inside Height
4 3/4 in
Inside Length
10 1/4 in
Outside Width
5 1/2 in
Outside Length
10 7/8 in
Height
5 in
Width
5 1/2 in
Overall WxH
5 1/2 in x 5 in
Outside Height
5 in
Length
10 7/8 in
Hopper Height
4 3/4 in

Details

Color
Ivory
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.17 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS230, DUS235
Includes
Label Holder
Stacking Capacity
35 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
30 lb
No. of Divider Slots Long
1
Use Divider No.
DUS235, Mfr. No. DUS230
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
1
Autoclaveable
Autoclavable Material
Resistant To
Cold, Corrosion, Rust
Number of Short Divider Slots
0
Standards
FDA Approved
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QUS230IV Hang & Stack Storage Bin is a versatile storage solution with dimensions designed to maximize your space utilization. The bin measures 10 7/8 inches in length, 5 1/2 inches in width, and has an overall height of 5 inches. Its interior dimensions are also generous, offering an inside length of 10 1/4 inches, a width of 4 3/8 inches and a height of approximately 43⁄4 inches. This makes it suitable for storing various items within its volume capacity of approximately .17 cubic feet.
Constructed from durable polypropylene material in an appealing ivory color, the hang & stack storage bin offers both functionality and aesthetic appeal. It's built to withstand a load capacity up to thirty pounds while maintaining its form when stacked with weights up to thirty-five pounds. Despite being stationary by design, this bin can be conveniently hung due to its hangable attribute making it adaptable for different storage configurations.
This item includes one divider slot and comes equipped with a label holder for easy identification of contents or categorization purposes which may aid in organizational efficiency. The Quantum Storage Systems QUS230IV Hang & Stack Storage Bin is compatible with Manufacturer Numbers DUS230 and DUS235 further expanding your options for use within existing systems or setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products