Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Red, 5 in H, 16 1/2 in W, 10 7/8 in L

  • Mfr # QUS245RD

  • Zoro # G3855214


product price: $14.25
/ea

Key Features

Overall L x W x H
10 7/8 in L x 16 1/2 in W x 5 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS245RD
Zoro #
G3855214
UPC #
651588037157
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 16 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
16 1/2 in
Overall Height
5 in
Inside Width
15 in
Inside Length
9 3/4 in
Inside Height
4 3/4 in
Width
16 1/2 in
Height
5 in
Length
10 7/8 in
Outside Width
16 1/2 in
Outside Height
5 in
Outside Length
10 7/8 in
Overall WxH
16 1/2 in x 5 in
Hopper Height
4 3/4 in

Details

Color
Red
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.52 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS245
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
60 lb
Use Divider No.
Mfr. No. DUS245
No. of Divider Slots Long
3
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
3
Number of Short Divider Slots
0
Standards
FDA Approved
Includes Label Holder
Label Holder Included
Resistant To
Cold, Corrosion, Rust
Autoclaveable
Autoclavable Material
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS245RD Hang & Stack Storage Bin is a stationary storage solution designed for robust organization needs. With an inside height of 4 3/4 inches, inside length of 9 3/4 inches, and an inside width of 15 inches, this bin provides ample space to store various items. The overall dimensions are 10 7/8 in L x 16 1/2 in W x 5 in H with a volume capacity of approximately half a cubic foot (0.52 cu ft). It offers three divider slots that can be utilized to separate different items within the same bin.
This storage bin is made from polypropylene material known for its durability and resistance to many chemical solvents, bases and acids. Its red color allows easy identification among other bins. This Hang & Stack Storage Bin has been built with a load capacity of up to sixty pounds (60 lb) and stacking capacity up to sixty-five pounds (65 lb), making it suitable for storing heavier items without compromising on stability.
In addition to these features, the QUS245RD includes a label holder for efficient categorization and quick access to stored goods. It's stackable design helps optimize your workspace by utilizing vertical space effectively while its hangable feature provides flexibility in terms of placement options within your setup. This product is compatible with Manufacturer No DUS245 model which further enhances its usability potential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products